Open-Ended Poly Bag, 4 mil, Clear, 500 PK
Mfr # 40F-1422
Zoro # G716146730
product price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Bag Material
Linear Low Density Polyethylene (LLDPE)
Seal Length
22 in
Package Configuration
Bag
Color
Clear
Material
Linear Low Density Polyethylene (LLDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40F-1422
Zoro #
G716146730
UPC #
654866050046
Country of Origin
Multiple
Dimensions
Seal Length
22 in
Width
14 in
Thickness
4 mil
Overall Length
22 in
Details
Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Color
Clear
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Item
Open-Ended Poly Bag
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 4 mil, Width 14 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 22 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.