Zoro Homepage

Open-Ended Poly Bag, 4 mil, Clear, 500 PK

  • Mfr # 40F-1520

  • Zoro # G316146758


product price: $98.39
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Bag Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Width
15 in
Material
Linear Low Density Polyethylene (LLDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40F-1520
Zoro #
G316146758
UPC #
654866050053
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
15 in
Overall Length
20 in
Seal Length
20 in

Details

Bag Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
Item
Open-Ended Poly Bag
Package Configuration
Bag
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 4 mil, Width 15 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 20 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.