Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Salvage Drum, Steel, 10 gal, Black

  • Mfr # CQ1002-GRA1

  • Zoro # G1931452


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
10 gal
Drum Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ1002-GRA1
Zoro #
G1931452
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 5/8 in
Top Outside Diameter
15 1/2 in
Body Thickness
0.9 mm

Details

Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
10 gal
Drum Color
Black
UN Rating Solid
1A2/X120/S
UN Rating Liquid
1A2/Y1.8/150
Drum Cover Color
White
Drum Lid Color
White
Item
Salvage Drum
Drum Material
Steel
For Drum Capacity
10 gal
For Holding
Liquids, Solids
Body Color
Black
UN Rating Liquids
1A2/Y1.8/150
Cover Color
White
UN Rating Solids
1A2/X120/S
Volume Capacity
10 gal
Drum Type
Salvage
Body Material Gauge
20 ga
Bottom Material Gauge
20 ga
Top Material Gauge
20 ga
Cover Material
Carbon Steel
Interior Lining
Unlined with Rust Inhibitor
Number of Bung Holes
0
Drum Closure
Bolt Ring
Drum Message Text
None
Closing Ring Material
Carbon Steel

Description

Salvage Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Carbon Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 18 5/8 in, Top Material Gauge 20 ga, Top Outside Diameter 15 1/2 in, UN Rating Liquids 1A2/Y1.8/150, UN Rating Solids 1A2/X120/S, Volume Capacity 10 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.