Open Head Salvage Drum, Steel, 30 gal, Black
Mfr # CQ3005-GRA1
Zoro # G1931470
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Drum Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CQ3005-GRA1
Zoro #
G1931470
UPC #
-
Country of Origin
United States
Details
Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Drum Color
Black
UN Rating Solid
1A2/X235/S
UN Rating Liquid
1A2/Y1.5/150
Drum Lid Color
White
Drum Cover Color
White
Item
Salvage Drum
Body Color
Black
UN Rating Solids
1A2/X235/S
UN Rating Liquids
1A2/Y1.5/150
Volume Capacity
30 gal
For Holding
Liquids, Solids
Drum Type
Salvage
Cover Color
White
Drum Material
Steel
For Drum Capacity
30 gal
Description
Salvage Drum, Body Color Black, Cover Color White, Drum Head Type Open Head, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X235/S, Volume Capacity 30 gal, Drum Material Steel, Drum Type Salvage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.