Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow
Mfr # 14462R
Zoro # G5441414
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Lined/Unlined
Lined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14462R
Zoro #
G5441414
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
18.25 in
Overall Height
29 in
Top Outside Diameter
20 in
Bottom Inside Diameter
18 1/4 in
Body Thickness
1.1 mm
Description
Salvage Drum, Body Color Yellow, Body Material Gauge 18 ga, Body Thickness 1.1 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Yellow, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 0, Overall Height 29 in, Top Material Gauge 18 ga, Top Outside Diameter 20 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/Y400/S, Volume Capacity 30 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.