Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow

  • Mfr # 3780EY

  • Zoro # G4777744


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Lined/Unlined
Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3780EY
Zoro #
G4777744
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Inside Dia.
18.25 in
Outside Dia.
20 in
Body Thickness
1.1 mm
Inside Height
27 1/4 in
Top Outside Diameter
20 in
Bottom Inside Diameter
18 1/4 in

Details

Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Lined/Unlined
Lined
Drum Interior Coating
Epoxy Phenolic
Drum Color
Yellow
UN Rating Solid
1A2/X400/S
UN Rating Liquid
1A2/Y1.5/150
Gauge
18
Weight
45 lb
Includes
Bolt Ring Closure, Plain Cover, Bolt, EPDM Gasket
Packing Group
I, II and III of Hazardous Materials
Gasket Material
Rubber
Drum Lid Closure
Bolt Ring
Standards
UN Certified
Item
Salvage Drum
Color
Yellow
Top Material Gauge
18 ga
Handle Style
No Handle
Cover Material
Steel
Number of Rolling Hoops
3
Number of Bung Holes
0
Interior Lining
Epoxy Phenolic
Closing Ring Material
Steel
Drum Message Text
Salvage Drum Barrel
UN Rating Liquids
Not Rated
Body Color
Black/Yellow
Body Material Gauge
18 ga
UN Rating Solids
1A2/X400/S
Drum Type
Salvage
Seal Material
Rubber
Resistance Properties
Corrosion Resistant
Cover Color
Yellow
Hazardous Materials Packing Group
I, II, III
Volume Capacity
30 gal
Empty Container Weight
45 lb
Bottom Material Gauge
18 ga
For Holding
Liquids, Solids
Drum Material
Steel
Drum Closure
Bolt Ring
For Drum Capacity
30 gal
FDA Compliant
FDA Compliant

Description

Salvage Drum, Body Color Black/Yellow, Body Material Gauge 18 ga, Body Thickness 1.1 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Yellow, Cover Material Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 0, Overall Height 29 in, Top Material Gauge 18 ga, Top Outside Diameter 20 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/X400/S, Volume Capacity 30 gal, Drum Message Text Salvage Drum Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.