Open Head Salvage Drum, Steel, 5 gal, Unlined, Yellow
Mfr # HM0501
Zoro # G5831497
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
5 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0501
Zoro #
G5831497
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 1/2 in
Outside Dia.
14 3/4 in
Material Thickness
(3) 0.9 mm
Inside Dia.
14 in
Top Thickness
0.04 in
Top Outside Diameter
14 3/4 in
Body Thickness
0.9 mm
Bottom Inside Diameter
14 in
Bottom Thickness
0.04 in
Description
Salvage Drum, Body Color Yellow, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color Red, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 10 1/2 in, Top Material Gauge 20 ga, Top Outside Diameter 14 3/4 in, UN Rating Liquids 1A2/Y1.8/150, UN Rating Solids 1A2/X60/S, Volume Capacity 5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.