Open Head Salvage Drum, Steel, 55 gal, Unlined, Yellow
Mfr # HM5502Q
Zoro # G7071583
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM5502Q
Zoro #
G7071583
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 1/2 in
Outside Dia.
23 in
Inside Dia.
22.5 in
Material Thickness
(2) 0.048 in
Body Thickness
1.2 mm
Top Outside Diameter
23 in
Top Thickness
0.05 in
Bottom Inside Diameter
22 1/2 in
Description
Salvage Drum, Body Color Yellow, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Red, Cover Material Carbon Steel, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 34 1/2 in, Top Material Gauge 16 ga, Top Outside Diameter 23 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/X400/S, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.