Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow

  • Mfr # 2616P

  • Zoro # G4777735


product price: $304.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
85 gal
Lined/Unlined
Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2616P
Zoro #
G4777735
UPC #
-
Country of Origin
United States

Dimensions

Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Overall Height
39 in
Outside Dia.
26 in
Bung Hole Size
3/4 in
Bottom Inside Diameter
26 in
Bottom Thickness
0.05 in
Top Thickness
0.05 in
Inside Height
36 3/4 in
Top Outside Diameter
26 5/8 in
Body Thickness
1.2 mm

Details

Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
85 gal
Lined/Unlined
Lined
Drum Interior Coating
Epoxy Phenolic
Drum Color
Yellow
UN Rating Solid
1A2/X440/S
Gauge
18
Includes
Bung Fitting, Bolt, Bolt Ring Closure, EPDM Gasket, Nut
Drum Lid Closure
Bolt Ring
Item
Salvage Drum
Gasket Material
Rubber
Packing Group
I, II and III of Hazardous Materials
Weight
80 lb
Standards
UN Certified
Color
Yellow
Drum Material
Steel
Interior Lining
Epoxy Phenolic
Hazardous Materials Packing Group
I, II, III
Resistance Properties
Corrosion Resistant
Top Material Gauge
18 ga
For Drum Capacity
85 gal
Number of Bung Holes
1
Cover Color
Yellow
Drum Closure
Bolt Ring
Drum Type
Salvage
Closing Ring Material
Steel
Body Material Gauge
18 ga
Bung Hole Thread Type
NPT
For Holding
Liquids, Solids
Handle Style
No Handle
Bottom Material Gauge
18 ga
Drum Message Text
Salvage Drum Barrel
UN Rating Solids
1A2/X440/S
Volume Capacity
85 gal
Cover Material
Carbon Steel
Number of Rolling Hoops
3
Body Color
Black/Yellow
Empty Container Weight
80 lb
Seal Material
Rubber
Features
Epoxy Phelonic Lining
FDA Compliant
FDA Compliant

Description

Salvage Drum, Body Color Black/Yellow, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Yellow, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 1, Overall Height 39 in, Top Material Gauge 18 ga, Top Outside Diameter 26 5/8 in, UN Rating Solids 1A2/X440/S, Volume Capacity 85 gal, Drum Message Text Salvage Drum Barrel, Bung Hole Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.