Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow

  • Mfr # HM8518L

  • Zoro # G5644362


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
85 gal
Lined/Unlined
Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM8518L
Zoro #
G5644362
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
(3) 1.2 mm
Overall Height
39 in
Outside Dia.
27 in
Inside Dia.
26 in
Bottom Inside Diameter
26 in
Bottom Thickness
0.05 in
Body Thickness
1.2 mm
Top Outside Diameter
27 in
Top Thickness
0.05 in

Details

Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
85 gal
Lined/Unlined
Lined
Drum Interior Coating
Epoxy Phenolic
Drum Color
Yellow
UN Rating Solid
1A2/X440/S
UN Rating Liquid
1A2T/Y320/S
Gauge
18/18/18
Standards
DOT 49 CFR 173.3
Weight
63 lb
For Use With
Packing Groups I, II and III of Hazardous Materials
Gasket Material
EPDM
Packing Group
I, II and III of Hazardous Materials
Drum Lid Closure
Bolt Ring
Item
Salvage Drum
Color
Yellow
Body Color
Yellow
Number of Bung Holes
0
Interior Lining
Epoxy Phenolic
Drum Type
Salvage
For Drum Capacity
85 gal
Drum Message Text
Salvage Drum
Drum Material
Steel
Body Material Gauge
18 ga
Drum Closure
Bolt Ring
Handle Style
No Handle
UN Rating Solids
1A2/X440/S
Number of Rolling Hoops
3
Closing Ring Material
Steel
Cover Material
Carbon Steel
Hazardous Materials Packing Group
I, II, III
Cover Color
Yellow
For Holding
Liquids, Solids
Volume Capacity
85 gal
Seal Material
EPDM Rubber
Bottom Material Gauge
18 ga
Empty Container Weight
63 lb
Top Material Gauge
18 ga
Features
Bolt Ring, Lined
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated

Description

Salvage Drum, Body Color Yellow, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Yellow, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 0, Overall Height 39 in, Top Material Gauge 18 ga, Top Outside Diameter 27 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/X440/S, Volume Capacity 85 gal, Drum Message Text Salvage Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.