Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, 304 Stainless Steel, 20 gal, Unlined, Silver

  • Mfr # ST2004

  • Zoro # G5755985


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2004
Zoro #
G5755985
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
18.25 in
Overall Height
21 1/2 in
Material Thickness
(2) 1.2 mm
Outside Dia.
18 3/4 in
Bottom Inside Diameter
18 1/4 in
Top Thickness
0.05 in
Top Outside Diameter
18 3/4 in
Body Thickness
1.2 mm

Details

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
Drum Color
Silver
UN Rating Solid
1A2/X160/S
UN Rating Liquid
1A2/Y1.5/150
Gauge
16/18/18
Drum Lid Closure
Bolt Ring
Standards
DOT 49 CFR 173
Load Capacity
352 lb
For Use With
Packing Groups I, II and III of Hazardous Materials
Drum Cover Color
Silver
Gasket Material
EPDM
Packing Group
I, II and III of Hazardous Materials
Item
Transport Drum
Weight
29 lb
Drum Lid Color
Silver
Seal Material
EPDM Rubber
Empty Container Weight
29 lb
Handle Style
No Handle
Interior Lining
Unlined/No Interior Coating
For Holding
Liquids, Solids
Cover Material
304 Stainless Steel
UN Rating Solids
1A2/X160/S
Body Color
Gray
Drum Material Grade
Type 304
Drum Type
Transport
Volume Capacity
20 gal
Weight Capacity
352 lb
Drum Closure
Bolt Ring
Drum Material
Stainless Steel
UN Rating Liquids
1A2/Y1.5/150
Body Material Gauge
18 ga
Top Material Gauge
16 ga
Number of Rolling Hoops
2
Hazardous Materials Packing Group
I, II, III
Closing Ring Material
Steel
For Drum Capacity
20 gal
Number of Bung Holes
0
Cover Color
Gray
Drum Message Text
None
Bottom Material Gauge
18 ga
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 21 1/2 in, Top Material Gauge 16 ga, Top Outside Diameter 18 3/4 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X160/S, Volume Capacity 20 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.