Open Head Transport Drum, 304 Stainless Steel, 5 gal, Unlined, Silver
Mfr # ST0504
Zoro # G5741793
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Open Head
Drum Volume Capacity
5 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST0504
Zoro #
G5741793
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 3/8 in
Inside Dia.
14 in
Material Thickness
(3) 0.9 mm
Outside Dia.
14 3/4 in
Bottom Inside Diameter
14 in
Bottom Thickness
0.04 in
Top Thickness
0.04 in
Top Outside Diameter
14 3/4 in
Body Thickness
0.9 mm
Description
Transport Drum, Body Color Gray, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 10 3/8 in, Top Material Gauge 20 ga, Top Outside Diameter 14 3/4 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X60/S, Volume Capacity 5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.