Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (Discontinued)
- Mfr # SLP5501
- Zoro # G5653191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLP5501
Zoro #
G5653191
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34-3/4"
Inside Dia.
22-1/2"
Outside Dia.
24"
Material Thickness
1.5mm
Details
Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Silver
Gauge
16
Weight
68 lb.
Gasket Material
EPDM
Drum Lid Closure
Bolt Ring
Drum Cover Color
Silver
Drum Lid Color
Silver
Item
Transport Drum
Volume Capacity
55 gal.
Description
Transport Drum, Drum Head Type Open Head, Overall Height 34 3/4 in, Volume Capacity 55 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.