Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, 304 Stainless Steel, 8 gal, Unlined, Silver

  • Mfr # ST0804

  • Zoro # G5750577


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Open Head
Drum Volume Capacity
8 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST0804
Zoro #
G5750577
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
14 in
Outside Dia.
14 1/2 in
Overall Height
15 7/8 in
Material Thickness
0.037 in
Top Outside Diameter
14 1/2 in
Body Thickness
0.9 mm
Bottom Inside Diameter
14 in

Details

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Open Head
Drum Volume Capacity
8 gal
Lined/Unlined
Unlined
Drum Color
Silver
UN Rating Solid
1A2/X96/S
UN Rating Liquid
1A2/Y1.8/150
Gauge
20
Item
Transport Drum
Drum Lid Closure
Bolt Ring
Standards
DOT 49 CFR 173.3
For Use With
Packing Groups I, II and III of Hazardous Materials
Weight
14 lb
Drum Lid Color
Silver
Gasket Material
EPDM
Packing Group
I, II and III of Hazardous Materials
Drum Cover Color
Silver
Color
Silver
UN Rating Solids
1A2/X96/S
Seal Material
EPDM Rubber
Top Material Gauge
20 ga
Cover Material
304 Stainless Steel
UN Rating Liquids
1A2/Y1.8/150
Hazardous Materials Packing Group
I, II, III
Resistance Properties
Corrosion Resistant
Cover Color
Gray
Drum Material
Stainless Steel
Volume Capacity
8 gal
Body Material Gauge
20 ga
For Drum Capacity
8 gal
Interior Lining
Unlined/No Interior Coating
Body Color
Gray
For Holding
Liquids, Solids
Drum Material Grade
Type 304
Handle Style
No Handle
Number of Rolling Hoops
2
Number of Bung Holes
0
Drum Type
Transport
Closing Ring Material
Steel
Drum Closure
Bolt Ring
Drum Message Text
None
Empty Container Weight
14 lb
Bottom Material Gauge
20 ga
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 15 7/8 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/2 in, UN Rating Liquids 1A2/Y1.8/150, UN Rating Solids 1A2/X96/S, Volume Capacity 8 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.