Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, 304 Stainless Steel, 85 gal, Unlined, Silver

  • Mfr # ST8501

  • Zoro # G5522352


product price: $1,931.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Open Head
Drum Volume Capacity
85 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST8501
Zoro #
G5522352
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
27 in
Inside Dia.
26 in
Material Thickness
(3) 1.5 mm
Overall Height
39 in
Bottom Thickness
0.06 in
Body Thickness
1.5 mm
Top Outside Diameter
27 in
Top Thickness
0.06 in
Bottom Inside Diameter
26 in

Details

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Open Head
Drum Volume Capacity
85 gal
Lined/Unlined
Unlined
Drum Color
Silver
UN Rating Solid
1A2/X440/S
Gauge
16/16/16
For Use With
Packing Groups I, II and III of Hazardous Materials
Drum Lid Closure
Bolt Ring
Packing Group
I, II and III of Hazardous Materials
Drum Lid Color
Silver
Item
Transport Drum
Standards
DOT 49 CFR 173
Gasket Material
EPDM
Drum Cover Color
Silver
Weight
10 lb
Body Color
Gray
For Drum Capacity
85 gal
Hazardous Materials Packing Group
I, II, III
Body Material Gauge
16 ga
Drum Type
Transport
Volume Capacity
85 gal
Resistance Properties
Corrosion Resistant
Cover Color
Gray
Interior Lining
Unlined/No Interior Coating
Closing Ring Material
Steel
Drum Material
Stainless Steel
Handle Style
No Handle
Top Material Gauge
16 ga
Drum Closure
Bolt Ring
Number of Bung Holes
0
Empty Container Weight
10 lb
Seal Material
EPDM Rubber
UN Rating Solids
1A2/X440/S
UN Rating Liquids
Not Rated
Bottom Material Gauge
16 ga
Drum Message Text
None
For Holding
Solids
Drum Material Grade
Type 304
Cover Material
304 Stainless Steel
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 16 ga, Body Thickness 1.5 mm, Bottom Material Gauge 16 ga, Closing Ring Material Steel, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 39 in, Top Material Gauge 16 ga, Top Outside Diameter 27 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/X440/S, Volume Capacity 85 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.