Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Fiber, 10 gal, Unlined, Brown

  • Mfr # 17865

  • Zoro # G3973304


product price: $24.99
/ea

Key Features

Drum Item
Transport Drum
Primary Drum Material
Fiber
Drum Head Type
Open Head
Drum Volume Capacity
10 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17865
Zoro #
G3973304
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
16 3/4 in
Inside Dia.
12.25 in
Outside Dia.
11 5/8 in
Top Outside Diameter
11 5/8 in
Inside Height
16 1/4 in
Bottom Inside Diameter
12 1/8 in

Details

Drum Item
Transport Drum
Primary Drum Material
Fiber
Drum Head Type
Open Head
Drum Volume Capacity
10 gal
Lined/Unlined
Unlined
Drum Color
Brown
UN Rating Solid
1G/Y70/S
Weight
4 lb
Includes
Lid
Drum Lid Closure
Slide On Lid
Packing Group
II and III of Hazardous Materials
Item
Transport Drum
Standards
UN Certified
Color
Tan
Drum Message Text
None
Handle Style
No Handle
Drum Material Finish
Wax Coated
Cover Color
Brown
Weight Capacity
150 lb
For Holding
Solids
UN Rating Solids
1G/Y70/S
UN Rating Liquids
Not Rated
Drum Type
Transport
Cover Material
Fiber
Empty Container Weight
3.8 lb
For Drum Capacity
10 gal
Number of Bung Holes
0
Storage Features
Nestable, Stackable
Volume Capacity
10 gal
Interior Lining
Unlined/No Interior Coating
Drum Closure
Slide-On Lid
Body Color
Brown
Hazardous Materials Packing Group
II, III
Drum Material
Fiber
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness Not Applicable, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Brown, Cover Material Fiber, Drum Closure Slide-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 16 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 11 5/8 in, UN Rating Liquids Not Rated, UN Rating Solids 1G/Y70/S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.