Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Fiber, 24 gal, Unlined, Brown

  • Mfr # 7979

  • Zoro # G4032235


product price: $58.79
/ea

Key Features

Drum Item
Transport Drum
Primary Drum Material
Fiber
Drum Head Type
Open Head
Lined/Unlined
Unlined
Drum Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7979
Zoro #
G4032235
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
15 1/2 in
Overall Height
28 1/2 in
Top Outside Diameter
15 1/2 in
Inside Height
28 in
Bottom Inside Diameter
15 1/2 in

Details

Drum Item
Transport Drum
Primary Drum Material
Fiber
Drum Head Type
Open Head
Drum Volume Capacity
24 gal
Lined/Unlined
Unlined
Drum Color
Brown
UN Rating Solid
1G/X75/S
Drum Lid Closure
Slide On Lid
Includes
Lid
Item
Transport Drum
Packing Group
I, II and III of Hazardous Materials
Weight
10 lb
Standards
UN Certified
Color
Tan
Handle Style
No Handle
Hazardous Materials Packing Group
I, II, III
For Drum Capacity
24 gal
UN Rating Liquids
Not Rated
Empty Container Weight
10 lb
Volume Capacity
24 gal
Drum Closure
Slide-On Lid
For Holding
Solids
Drum Material
Fiber
Drum Message Text
None
UN Rating Solids
1G/X75/S
Drum Type
Transport
Number of Bung Holes
0
Cover Material
Fiber
Weight Capacity
225 lb
Body Color
Brown
Cover Color
Brown
Storage Features
Stackable
Interior Lining
Unlined/No Interior Coating
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness Not Applicable, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Brown, Cover Material Fiber, Drum Closure Slide-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 28 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 15 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1G/X75/S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.