Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black

  • Mfr # 18088BL

  • Zoro # G5443584


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18088BL
Zoro #
G5443584
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
17 3/4 in
Overall Height
21 in
Top Outside Diameter
18 1/4 in
Body Thickness
2.79 mm
Inside Height
20 3/4 in
Bottom Inside Diameter
15 1/2 in

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
Drum Color
Black
UN Rating Solid
1H2/Y100/S
Includes
Lid
Item
Transport Drum
Standards
BPA Free, UN Certified
Packing Group
II and III of Hazardous Materials
Drum Lid Closure
Lever Lock Ring
Weight
13 lb
Color
Black
Number of Rolling Hoops
2
Resistance Properties
Chemical Resistant, Impact Resistant
Empty Container Weight
12.3 lb
Number of Bung Holes
0
Handle Style
No Handle
Volume Capacity
20 gal
Drum Type
Transport
UN Rating Solids
1H2/Y100/S
Drum Message Text
None
Drum Closure
Lever Lock Ring
For Drum Capacity
20 gal
Environment
Indoor, Outdoor
Cover Color
White
UN Rating Liquids
Not Rated
Body Color
Black
Drum Material
HDPE
Interior Lining
Unlined/No Interior Coating
Cover Material
Plastic
Hazardous Materials Packing Group
II, III
Closing Ring Material
Steel
For Holding
Chemicals, Cosmetics, Electronic Parts, Hardware, Household Products, Liquids, Pharmaceuticals, Solids
Features
Plain Cover and Leverlock Ring
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge Not Applicable, Body Thickness 2.79 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Plastic, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 21 in, Top Material Gauge Not Applicable, Top Outside Diameter 18 1/4 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y100/S, Volume Capacity 20 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.