Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue
Mfr # 18088B
Zoro # G5443593
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18088B
Zoro #
G5443593
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
21 in
Outside Dia.
17 3/4 in
Inside Height
20 3/4 in
Top Outside Diameter
18 1/4 in
Body Thickness
2.79 mm
Bottom Inside Diameter
15 1/2 in
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 2.79 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Plastic, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 21 in, Top Material Gauge Not Applicable, Top Outside Diameter 18 1/4 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y100/S, Volume Capacity 20 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.