Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue
Mfr # POLY30OH-BL
Zoro # G5691025
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POLY30OH-BL
Zoro #
G5691025
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
0.18 in
Outside Dia.
19 2/5 in
Inside Dia.
19.2 in
Overall Height
30 in
Top Outside Diameter
19 3/8 in
Bottom Inside Diameter
19 1/4 in
Body Thickness
4.57 mm
Bung Hole Size
2 in, 3/4 in
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 4.57 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Polyethylene, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 30 in, Top Material Gauge Not Applicable, Top Outside Diameter 19 3/8 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y180/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.