Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue

  • Mfr # POLY30OHBLPC

  • Zoro # G5728834


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLY30OHBLPC
Zoro #
G5728834
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/4 in
Material Thickness
2.2 mm
Inside Dia.
18.5 in
Outside Dia.
19 1/4 in
Top Outside Diameter
19 1/4 in
Bottom Inside Diameter
18 1/2 in
Body Thickness
2.2 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
Drum Color
Blue
UN Rating Solid
1H2/Y180/S
Standards
DOT 49 CFR 173
Drum Cover Color
White
Packing Group
II and III of Hazardous Materials
Drum Lid Closure
Lever Lock Ring
Load Capacity
396 lb
Drum Lid Color
White
For Use With
Packing Group II and III of Hazardous Materials
Item
Transport Drum
Color
Blue with White Cover
UN Rating Liquids
Not Rated
Number of Bung Holes
0
Weight Capacity
396 lb
Handle Style
No Handle
Closing Ring Material
Steel
Volume Capacity
30 gal
For Drum Capacity
30 gal
Body Color
Blue
Drum Closure
Lever Lock Ring
Cover Material
Polyethylene
Drum Type
Transport
Cover Color
White
Interior Lining
Unlined/No Interior Coating
UN Rating Solids
1H2/Y180/S
For Holding
Solids
Number of Rolling Hoops
2
Drum Message Text
None
Hazardous Materials Packing Group
II, III
Drum Material
Polyethylene
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 2.2 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Polyethylene, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 29 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 19 1/4 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y180/S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.