Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Polyethylene, 47 gal, Unlined, Blue

  • Mfr # O-47MB

  • Zoro # G5823526


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
47 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-47MB
Zoro #
G5823526
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
22 in
Overall Height
33 1/8 in
Body Thickness
3.3 mm
Top Outside Diameter
23 3/4 in
Bottom Inside Diameter
22 in
Inside Height
32 3/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
47 gal
Lined/Unlined
Unlined
Drum Color
Blue
UN Rating Solid
1H2/Y150/S
Item
Transport Drum
Packing Group
II and III of Hazardous Materials
Drum Cover Color
Silver
Drum Lid Color
Silver
Drum Lid Closure
Bolt Ring
Standards
BPA Free, FDA Approved, UN Certified
Drum Message Text
None
Volume Capacity
47 gal
Number of Bung Holes
0
Empty Container Weight
19.9 lb
Interior Lining
Unlined/No Interior Coating
UN Rating Solids
1H2/Y150/S, 1H2/Z175/S
Cover Material
Plastic
Closing Ring Material
Steel
Drum Closure
Lever Lock Ring
Body Color
Blue
Handle Style
No Handle
Storage Features
Stackable
For Drum Capacity
47 gal
Drum Type
Transport
UN Rating Liquids
Not Rated
Drum Material
HDPE
For Holding
Chemicals, Cosmetics, Electronic Parts, Hardware, Household Products, Liquids, Pharmaceuticals, Solids
Resistance Properties
Chemical Resistant, Impact Resistant
Hazardous Materials Packing Group
II, III
Cover Color
Blue
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 3.3 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color Blue, Cover Material Plastic, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 33 1/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 3/4 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y150/S, 1H2/Z175/S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.