Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue

  • Mfr # 135451B

  • Zoro # G5441186


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135451B
Zoro #
G5441186
UPC #
00194484319335
Country of Origin
United States

Dimensions

Overall Height
36 1/8 in
Outside Dia.
21 1/4 in
Top Outside Diameter
21 1/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Blue
UN Rating Solid
1H2/Y250/S
Drum Lid Closure
Lever Lock Ring
Item
Transport Drum
Includes
Lid
Weight
25 lb
Standards
FDA Approved
Packing Group
II and III of Hazardous Materials
Color
Blue
Handle Style
No Handle
Hazardous Materials Packing Group
II, III
Drum Type
Transport
Closing Ring Material
Steel
UN Rating Solids
1H2/Y250/S
Drum Closure
Lever Lock Ring
Empty Container Weight
25 lb
Number of Bung Holes
2
Cover Color
White
For Holding
Solids
Number of Rolling Hoops
2
For Drum Capacity
55 gal
Cover Material
Polyethylene
Interior Lining
Unlined/No Interior Coating
UN Rating Liquids
Not Rated
Drum Material
Polyethylene
Drum Message Text
None
Body Color
Blue
Volume Capacity
55 gal
Features
Cover with Fittings and Leverlock Ring
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness Not Applicable, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Polyethylene, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 36 1/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 21 1/4 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y250/S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.