Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue

  • Mfr # OS55LF

  • Zoro # G5487833


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS55LF
Zoro #
G5487833
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
22 15/16 in
Overall Height
36 3/4 in
Material Thickness
0.09 in
Inside Dia.
19.25 in
Body Thickness
3.43 mm
Bottom Inside Diameter
19 1/4 in
Bung Hole Size
(2) 2 in NPS
Inside Height
36 1/2 in
Top Outside Diameter
22 7/8 in

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Blue
UN Rating Solid
1H2/X150/S, 1H2/Y250/S
Standards
BPA Free, FDA Approved, UN Certified
For Use With
Solids
Packing Group
II and III of Hazardous Materials
Load Capacity
458 lb
Drum Lid Closure
Lever Lock Ring
Item
Transport Drum
Includes
Lid, Locking Ring
Weight
24 lb
Color
Blue
Weight Capacity
458 lb
UN Rating Liquids
Not Rated
Handle Style
No Handle
Bung Hole Thread Type
NPS
Volume Capacity
55 gal
Drum Message Text
None
Number of Rolling Hoops
2
Empty Container Weight
20 lb
Interior Lining
Unlined/No Interior Coating
For Drum Capacity
55 gal
UN Rating Solids
1H2/Y250/S
Hazardous Materials Packing Group
II, III
Environment
Indoor, Outdoor
Cover Color
Blue
For Holding
Chemicals, Cosmetics, Electronic Parts, Hardware, Household Products, Liquids, Solids
Drum Closure
Lever Lock Ring
Drum Material
HDPE
Number of Bung Holes
2
Closing Ring Material
Steel
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Cover Material
Plastic
Drum Type
Transport
Body Color
Blue
Features
Lever Ring with Fitting
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 3.43 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color Blue, Cover Material Plastic, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 36 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 22 7/8 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y250/S, Volume Capacity 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.