Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue

  • Mfr # POLY55OHBLPC

  • Zoro # G2612732


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLY55OHBLPC
Zoro #
G2612732
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
2.2 mm
Outside Dia.
23 1/2 in
Inside Dia.
23.5 in
Overall Height
34 1/4 in
Top Outside Diameter
23 1/2 in
Body Thickness
2.2 mm
Bottom Inside Diameter
23 1/2 in

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Blue
UN Rating Solid
1H2/Y130/S
Load Capacity
286 lb
Item
Transport Drum
Packing Group
II and III of Hazardous Materials
Drum Lid Color
White
Standards
DOT 49 CFR 173
Drum Cover Color
White
Drum Lid Closure
Lever Lock Ring
For Use With
Packing Groups II and III of Hazardous Materials
Color
Blue with White Cover
Body Color
Blue
Drum Closure
Lever Lock Ring
Drum Message Text
None
For Holding
Solids
Number of Bung Holes
0
Weight Capacity
286 lb
Interior Lining
Unlined/No Interior Coating
Cover Material
Polyethylene
Drum Material
Polyethylene
Closing Ring Material
Steel
UN Rating Liquids
Not Rated
Cover Color
White
Volume Capacity
55 gal
Drum Type
Transport
UN Rating Solids
1H2/Y130/S
Handle Style
No Handle
Number of Rolling Hoops
2
For Drum Capacity
55 gal
Hazardous Materials Packing Group
II, III
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 2.2 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Polyethylene, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 34 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y130/S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.