Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White

  • Mfr # POLY55OHNATFIT

  • Zoro # G5793304


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLY55OHNATFIT
Zoro #
G5793304
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Inside Dia.
23 in
Outside Dia.
23 1/2 in
Body Thickness
22.1 mm
Top Outside Diameter
23 1/2 in
Bottom Inside Diameter
23 in
Bung Hole Size
2 in, 3/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
White
UN Rating Solid
1H2/Y130/S
For Use With
Packing Group II and III of Hazardous Materials
Item
Transport Drum
Drum Lid Closure
Lever Lock Ring
Packing Group
II and III of Hazardous Materials
Color
White
Handle Style
No Handle
Interior Lining
Unlined/No Interior Coating
Closing Ring Material
Steel
For Holding
Solids
UN Rating Solids
1H2/Y250/S
UN Rating Liquids
Not Rated
Drum Type
Transport
Hazardous Materials Packing Group
II, III
Cover Color
White
Cover Material
Polyethylene
Drum Material
Polyethylene
Number of Bung Holes
2
Number of Rolling Hoops
2
Drum Message Text
None
Volume Capacity
55 gal
For Drum Capacity
55 gal
Drum Closure
Lever Lock Ring
Body Color
White
Features
Fittings
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color White, Body Material Gauge Not Applicable, Body Thickness 22.1 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Polyethylene, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 34 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y250/S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.