Open Head Transport Drum, Steel, 110 gal, Unlined, Yellow
Mfr # HM11001
Zoro # G3018465
product price: $605.99
/eaKey Features
Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
110 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM11001
Zoro #
G3018465
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
30 in
Overall Height
42 3/4 in
Outside Dia.
30 1/2 in
Material Thickness
1.5 mm
Bottom Inside Diameter
30 in
Top Outside Diameter
30 1/2 in
Body Thickness
1.5 mm
Description
Salvage Drum, Body Color Yellow, Body Material Gauge 16 ga, Body Thickness 1.5 mm, Bottom Material Gauge 16 ga, Closing Ring Material Steel, Cover Color Red, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 42 3/4 in, Top Material Gauge 16 ga, Top Outside Diameter 30 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/Y409/S, Volume Capacity 110 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.