Zoro Homepage

Open Head Transport Drum, Steel, 15 gal, Lined, Yellow

  • Mfr # B15BR12 17855W

  • Zoro # G4282293


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
15 gal
Lined/Unlined
Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B15BR12 17855W
Zoro #
G4282293
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
14 in
Overall Height
25 in
Top Outside Diameter
14 in
Body Thickness
0.9 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
15 gal
Lined/Unlined
Lined
Drum Interior Coating
Epoxy Phenolic
Drum Color
Yellow
UN Rating Solid
1A2/X193/S
Gauge
18
Item
Transport Drum
Standards
DOT 49 CFR 173.3(c)
Drum Lid Closure
Bolt Ring
Packing Group
I, II and III of Hazardous Materials
Gasket Material
Rubber
For Use With
Hazardous Waste
Includes
Hazardous Waste Label, Lid
Color
Yellow
Top Material Gauge
20 ga
Drum Material
Steel
Seal Material
Rubber
Drum Message Text
Hazardous Waste Salvage Drum
Bottom Material Gauge
20 ga
Drum Closure
Bolt Ring
Handle Style
No Handle
Volume Capacity
15 gal
UN Rating Liquids
Not Rated
Number of Rolling Hoops
2
Drum Type
Transport
UN Rating Solids
1A2/X193/S
Cover Color
Red
Body Color
Yellow
Interior Lining
Epoxy Phenolic
Body Material Gauge
20 ga
Number of Bung Holes
0
Cover Material
Carbon Steel
For Holding
Solids
For Drum Capacity
15 gal
Hazardous Materials Packing Group
I, II, III
Closing Ring Material
Steel
Features
Pre-Labeled
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Yellow, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color Red, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 0, Overall Height 25 in, Top Material Gauge 20 ga, Top Outside Diameter 14 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/X193/S, Volume Capacity 15 gal, Drum Message Text Hazardous Waste Salvage Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.