Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Steel, 16 gal, Unlined, Black

  • Mfr # CQ1602

  • Zoro # G5815031


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
16 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ1602
Zoro #
G5815031
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 1/8 in
Inside Dia.
14 in
Outside Dia.
14 1/4 in
Material Thickness
0.9 mm
Top Outside Diameter
14 1/4 in
Bottom Inside Diameter
14 in
Body Thickness
0.9 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
16 gal
Lined/Unlined
Unlined
Drum Interior Coating
Rust Inhibitor
Drum Color
Black
UN Rating Solid
1A2/X200/S
UN Rating Liquid
1A2/Y1.5/150
Gauge
20
Standards
DOT 49 CFR 173
For Use With
Packing Groups I, II and III of Hazardous Materials
Load Capacity
440 lb
Weight
19 lb
Packing Group
I, II and III of Hazardous Materials
Gasket Material
EPDM
Drum Lid Closure
Bolt Ring
Drum Lid Color
White
Drum Cover Color
White
Item
Transport Drum
Color
Black with White Cover
Handle Style
No Handle
Drum Closure
Bolt Ring
Drum Message Text
None
Body Color
Black
For Holding
Liquids, Solids
Volume Capacity
16 gal
Drum Material
Steel
Drum Type
Transport
Number of Rolling Hoops
2
Interior Lining
Unlined with Rust Inhibitor
For Drum Capacity
16 gal
Empty Container Weight
19 lb
Body Material Gauge
20 ga
Weight Capacity
440 lb
Bottom Material Gauge
20 ga
UN Rating Solids
1A2/X200/S
Hazardous Materials Packing Group
I, II, III
Cover Color
White
Number of Bung Holes
0
UN Rating Liquids
1A2/Y1.5/150
Cover Material
Carbon Steel
Seal Material
EPDM Rubber
Top Material Gauge
20 ga
Closing Ring Material
Steel
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 27 1/8 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/4 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X200/S, Volume Capacity 16 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.