Open Head Transport Drum, Steel, 16 gal, Unlined, Black
Mfr # CQ1602Q
Zoro # G5524102
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
16 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CQ1602Q
Zoro #
G5524102
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
(2) 0.9 mm
Outside Dia.
14 in
Inside Dia.
27 in
Overall Height
27 in
Top Outside Diameter
14 in
Body Thickness
0.9 mm
Top Thickness
0.04 in
Bottom Inside Diameter
27 in
Description
Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 27 in, Top Material Gauge 20 ga, Top Outside Diameter 14 in, UN Rating Liquids Not Rated, UN Rating Solids 1A2/Y200/S, Volume Capacity 16 gal, Drum Message Text None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.