Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Steel, 30 gal, Unlined, Yellow

  • Mfr # HM3001

  • Zoro # G5589927


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3001
Zoro #
G5589927
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Outside Dia.
18 1/2 in
Material Thickness
(2) 0.048 in
Inside Dia.
18.25 in
Bottom Inside Diameter
18 1/4 in
Top Outside Diameter
18 1/2 in
Bottom Thickness
0.05 in
Body Thickness
1.2 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
Drum Interior Coating
Rust Inhibitor
Drum Color
Yellow
UN Rating Solid
1A2/X235/S
UN Rating Liquid
1A2/Y1.5/150
Gauge
16/18/18
Drum Lid Closure
Bolt Ring
Item
Salvage Drum
Drum Lid Color
Red
Standards
DOT 49 CFR 173.3
Packing Group
I, II and III of Hazardous Materials
Weight
35 lb
For Use With
Packing Groups I, II and III of Hazardous Materials
Gasket Material
EPDM
Drum Cover Color
Red
Color
Yellow with Red Cover
Bottom Material Gauge
18 ga
Number of Rolling Hoops
2
Closing Ring Material
Steel
Hazardous Materials Packing Group
I, II, III
For Drum Capacity
30 gal
Body Material Gauge
18 ga
Volume Capacity
30 gal
Body Color
Yellow
Drum Type
Transport
Top Material Gauge
16 ga
UN Rating Liquids
1A2/Y1.5/150
Seal Material
EPDM Rubber
UN Rating Solids
1A2/X235/S
For Holding
Liquids, Solids
Empty Container Weight
35 lb
Interior Lining
Unlined with Rust Inhibitor
Number of Bung Holes
0
Drum Material
Steel
Handle Style
No Handle
Cover Color
Red
Drum Message Text
Salvage Drum
Cover Material
Carbon Steel
Drum Closure
Bolt Ring
Features
Bolt Ring
FDA Compliant
Not FDA Compliant

Description

Salvage Drum, Body Color Yellow, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Red, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 29 in, Top Material Gauge 16 ga, Top Outside Diameter 18 1/2 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X235/S, Volume Capacity 30 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.