Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Steel, 55 gal, Lined, Black

  • Mfr # 5668L

  • Zoro # G5812764


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5668L
Zoro #
G5812764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 1/4 in
Material Thickness
0.0032 in
Inside Dia.
22.5 in
Outside Dia.
23 1/2 in
Top Outside Diameter
23 1/2 in
Body Thickness
0.9 mm
Bottom Thickness
0.05 in
Bottom Inside Diameter
22 1/2 in
Inside Height
34 1/2 in
Top Thickness
0.05 in

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Drum Interior Coating
Rust Inhibitor
Drum Color
Black
Gauge
18/18/20
Item
Transport Drum
Drum Lid Closure
Lever Lock Ring
Weight
38 lb
Load Capacity
458 lb
Includes
Locking Ring, Plain Cover
Standards
DOT 49 CFR
Color
Black
Resistance Properties
Chemical Resistant, Corrosion Resistant
Bottom Material Gauge
18 ga
Drum Message Text
None
Cover Material
Steel
Weight Capacity
458 lb
For Holding
Chemicals, Detergents, Inks, Lubricants and More without Rust Formation
For Drum Capacity
55 gal
Number of Bung Holes
0
UN Rating Liquids
Not Rated
Empty Container Weight
38 lb
Top Material Gauge
18 ga
Cover Color
Black
Drum Closure
Lever Lock Ring
UN Rating Solids
Not Rated
Drum Material
Steel
Handle Style
No Handle
Number of Rolling Hoops
2
Closing Ring Material
Steel
Interior Lining
Unlined with Rust Inhibitor
Body Color
Black
Drum Type
Transport
Volume Capacity
55 gal
Body Material Gauge
20 ga
Features
Lever Lock
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Black, Cover Material Steel, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 34 1/4 in, Top Material Gauge 18 ga, Top Outside Diameter 23 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids Not Rated, Volume Capacity 55 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.