Zoro Homepage

Open Head Transport Drum, Steel, 55 gal, Lined, Black

  • Mfr # CQ5506LT234

  • Zoro # G5684147


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ5506LT234
Zoro #
G5684147
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 1/2 in
Inside Dia.
22.5 in
Material Thickness
1.2 mm
Outside Dia.
23 in
Body Thickness
1.2 mm
Top Outside Diameter
23 in
Bottom Inside Diameter
22 1/2 in
Bung Hole Size
2 in NPT, 3/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Drum Interior Coating
Epoxy Phenolic
Drum Color
Black
UN Rating Solid
1A2/X435/S
UN Rating Liquid
1A2/Y1.5/150
Gauge
18
Gasket Material
EPDM
Drum Lid Color
White
Drum Lid Closure
Bolt Ring
Weight
48 lb
Standards
DOT 49 CFR 173
For Use With
Packing Groups I, II and III of Hazardous Materials
Item
Transport Drum
Load Capacity
957 lb
Drum Cover Color
White
Packing Group
I, II and III of Hazardous Materials
Color
Black with White Cover
Drum Closure
Bolt Ring
Interior Lining
Epoxy Phenolic
UN Rating Solids
1A2/X435/S
Seal Material
EPDM Rubber
Handle Style
No Handle
For Holding
Liquids, Solids
Cover Material
Carbon Steel
Top Material Gauge
18 ga
Closing Ring Material
Steel
Cover Color
White
Drum Type
Transport
Drum Material
Steel
Resistance Properties
Chemical Resistant, Corrosion Resistant
Empty Container Weight
48 lb
Drum Message Text
None
Body Material Gauge
18 ga
Volume Capacity
55 gal
Hazardous Materials Packing Group
I, II, III
For Drum Capacity
55 gal
UN Rating Liquids
1A2/Y1.5/150
Body Color
Black
Number of Bung Holes
2
Bottom Material Gauge
18 ga
Weight Capacity
957 lb
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 2, Overall Height 34 1/2 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X435/S, Volume Capacity 55 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.