Open Head Transport Drum, Steel, 55 gal, Lined, Blue
Mfr # OH55-3R-MBLU
Zoro # G5820105
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH55-3R-MBLU
Zoro #
G5820105
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 1/4 in
Outside Dia.
23 1/2 in
Inside Dia.
22.5 in
Top Outside Diameter
24 in
Bottom Thickness
0.05 in
Top Thickness
0.05 in
Inside Height
34 in
Bottom Inside Diameter
23 1/2 in
Body Thickness
1.2 mm
Description
Transport Drum, Body Color Blue, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Blue, Cover Material Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 34 1/4 in, Top Material Gauge 18 ga, Top Outside Diameter 24 in, UN Rating Liquids 1A2/Y1.8/200, UN Rating Solids 1A2/X400/S, Volume Capacity 55 gal, Drum Message Text None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.