Zoro Homepage

Open Head Transport Drum, Steel, 55 gal, Lined, Gray

  • Mfr # OH55-3R-GY

  • Zoro # G5559486


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH55-3R-GY
Zoro #
G5559486
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
22.5 in
Outside Dia.
23 1/2 in
Overall Height
34 1/2 in
Bottom Inside Diameter
23 1/2 in
Bottom Thickness
0.05 in
Inside Height
34 in
Top Thickness
0.05 in
Top Outside Diameter
24 in
Body Thickness
1.1 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Drum Interior Coating
Rust Inhibitor
Drum Color
Gray
UN Rating Solid
1A2/X400/S
UN Rating Liquid
1A2/Y1.8/200
Gauge
18/18/20
Gasket Material
EPDM
Item
Transport Drum
Weight
45 lb
Drum Lid Closure
Bolt Ring
For Use With
liquids
Load Capacity
824 lb
Includes
Bolt, EPDM Gasket, Lid, Locking Ring, Nut
Packing Group
II and III of Hazardous Materials
Standards
UN Certified
Color
Gray
UN Rating Liquids
1A2/Y1.8/200
Number of Rolling Hoops
3
UN Rating Solids
1A2/X400/S
Bottom Material Gauge
18 ga
Cover Color
Gray
Number of Bung Holes
0
Volume Capacity
55 gal
Body Material Gauge
18 ga
Interior Lining
Unlined with Rust Inhibitor
Empty Container Weight
46 lb
Hazardous Materials Packing Group
II, III
Seal Material
EPDM Rubber
Top Material Gauge
18 ga
Drum Type
Transport
Weight Capacity
824 lb
Closing Ring Material
Steel
Drum Message Text
None
Handle Style
No Handle
Drum Closure
Bolt Ring
Body Color
Gray
For Holding
All Materials, Hazardous Materials
For Drum Capacity
55 gal
Cover Material
Steel
Drum Material
Steel
Features
Bolt Ring
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.1 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Gray, Cover Material Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 34 1/2 in, Top Material Gauge 18 ga, Top Outside Diameter 24 in, UN Rating Liquids 1A2/Y1.8/200, UN Rating Solids 1A2/X400/S, Volume Capacity 55 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.