Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Steel, 55 gal, Unlined, Yellow

  • Mfr # HM5502

  • Zoro # G5680001


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM5502
Zoro #
G5680001
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 1/2 in
Inside Dia.
22.5 in
Material Thickness
(2) 1.2 mm
Outside Dia.
23 in
Top Outside Diameter
23 in
Bottom Inside Diameter
22 1/2 in
Top Thickness
0.05 in
Body Thickness
1.2 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Interior Coating
Rust Inhibitor
Drum Color
Yellow
UN Rating Solid
1A2/X400/S
UN Rating Liquid
1A2/Y1.5/150
Gauge
16/18/18
Packing Group
I, II and III of Hazardous Materials
Drum Cover Color
Red
For Use With
Packing Groups I, II and III of Hazardous Materials
Drum Lid Closure
Bolt Ring
Weight
50 lb
Drum Lid Color
Red
Gasket Material
EPDM
Item
Salvage Drum
Standards
DOT 49 CFR 173
Color
Yellow with Red Cover
Empty Container Weight
50 lb
Number of Bung Holes
0
Drum Type
Transport
Cover Material
Carbon Steel
Drum Material
Steel
Number of Rolling Hoops
3
Seal Material
EPDM Rubber
Hazardous Materials Packing Group
I, II, III
Top Material Gauge
16 ga
Cover Color
Red
Closing Ring Material
Steel
Handle Style
No Handle
Body Color
Yellow
For Drum Capacity
55 gal
For Holding
Liquids, Solids
Bottom Material Gauge
18 ga
Interior Lining
Unlined with Rust Inhibitor
Body Material Gauge
18 ga
Drum Message Text
Salvage Drum
UN Rating Solids
1A2/X400/S
Drum Closure
Bolt Ring
Volume Capacity
55 gal
UN Rating Liquids
1A2/Y1.5/150
FDA Compliant
Not FDA Compliant

Description

Salvage Drum, Body Color Yellow, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Red, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 34 1/2 in, Top Material Gauge 16 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X400/S, Volume Capacity 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.