Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, Steel, 8 gal, Lined, Black

  • Mfr # OH8-1R

  • Zoro # G5497037


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
8 gal
Lined/Unlined
Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH8-1R
Zoro #
G5497037
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
14 1/2 in
Inside Dia.
14 in
Overall Height
16 in
Bottom Inside Diameter
14 in
Inside Height
14 1/2 in
Body Thickness
0.9 mm
Top Thickness
0.04 in
Bottom Thickness
0.04 in
Top Outside Diameter
14 1/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
8 gal
Lined/Unlined
Lined
Drum Interior Coating
Rust Inhibitor
Drum Color
Black
UN Rating Liquid
1A2/Y1.4/100
Gauge
20
Standards
UN Certified
Drum Lid Closure
Bolt Ring
Packing Group
II and III of Hazardous Materials
Item
Transport Drum
Weight
13.5 lb
Gasket Material
Rubber
Includes
Bolt Ring Closure, Bolt, EPDM Gasket, Nut
Color
Black
For Holding
Chemicals, Detergents, Inks, Lubricants and More without Rust Formation
Drum Message Text
None
Closing Ring Material
Steel
Bottom Material Gauge
20 ga
Interior Lining
Unlined with Rust Inhibitor
Handle Style
No Handle
Hazardous Materials Packing Group
II, III
Drum Closure
Bolt Ring
Drum Type
Transport
Body Material Gauge
20 ga
Cover Color
Black
Drum Material
Steel
Top Material Gauge
20 ga
Seal Material
Rubber
Number of Bung Holes
0
UN Rating Solids
1A2/X96/S
Body Color
Black
Volume Capacity
8 gal
Number of Rolling Hoops
2
For Drum Capacity
8 gal
Empty Container Weight
14 lb
Cover Material
Carbon Steel
UN Rating Liquids
1A2/Y1.8/150
Features
Removable Top and includes a bolt ring, bolt, nut and sponge rubber gasket
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color Black, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 16 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/4 in, UN Rating Liquids 1A2/Y1.8/150, UN Rating Solids 1A2/X96/S, Volume Capacity 8 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.