Zoro Homepage
This item is Discontinued.
Zoro Select Open Poly Bag, 2 mil, clear 5DTH7

Open Poly Bag, 2 mil, clear (Discontinued)

  • Mfr # 5DTH7
  • Zoro # G0836963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTH7
Zoro #
G0836963
UPC #
654866003684
Country of Origin
Multiple

Dimensions

Width
6"
Length
15"
Thickness
2 mil
Depth
3"

Details

Item
Open End Poly Bag
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Open Poly Bag
Package Configuration
Flat pack

Description

Bag Features Flat, Open End Poly Bag, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 3 in, Width 6 in, Length 15 in, Clear, Package Configuration Flat pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.