Open Poly Bags, 10" x 3", 0.90 mil, Clear, None, 5000 PK
Mfr # 5DRE4
Zoro # G3508951
product price: $40.59
Key Features
Features
Standard
Color
Clear
Bag Closure Type
None
Thickness
0.90 mil
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5DRE4
Zoro #
G3508951
UPC #
654866021190
Country of Origin
Taiwan, Province of China
Dimensions
Width
3"
Length
10"
Thickness
0.90 mil
Depth
0
Size
10" x 3"
Overall Length
10 in
Seal Length
10 in
Mil Thickness Range
.5 to 1 mil
Details
Item
Open Poly Bags
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
USDA and FDA
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Open Poly Bag
Package Configuration
Case Pack
Bag Type
Standard
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 0.9 mil, Width 3 in, Length 10 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 10 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.