Open Poly Bags, 12" x 6", 2 mil, Clear, None, 1000 PK
Mfr # 5DTH6
Zoro # G3395454
product price: $49.15
/pk 1000, $0.05/eaKey Features
Features
Standard
Width
6"
Length
12"
Color
Clear
Bag Closure Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5DTH6
Zoro #
G3395454
UPC #
654866003691
Country of Origin
Multiple
Dimensions
Width
6"
Length
12"
Thickness
2 mil
Depth
3"
Size
12" x 6"
Seal Length
12 in
Overall Length
12 in
Mil Thickness Range
1.75 to 2 mil
Overall Depth
3 in
Details
Item
Open Poly Bags
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Item
Open Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Case Pack
Bag Type
Standard
Bag Bottom Type
Gusseted
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Gusseted, Clear, Package Configuration Case Pack, Seal Length 12 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.