Zoro Homepage

Open Poly Bags, 15" x 8", 1 mil, Clear, None, 1000 PK

  • Mfr # 5DTA2

  • Zoro # G3048631


product price: $45.49
/pk 1000, $0.05/ea

Key Features

Features
Standard
Width
8"
Length
15"
Color
Clear
Bag Closure Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTA2
Zoro #
G3048631
UPC #
654866000423
Country of Origin
Multiple

Dimensions

Width
8"
Length
15"
Thickness
1 mil
Depth
5"
Size
15" x 8"
Seal Length
15 in
Overall Length
15 in
Overall Depth
5 in

Details

Item
Open Poly Bags
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Item
Open Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Case Pack
Bag Type
Standard
Bag Bottom Type
Gusseted
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 1 mil, Width 8 in, Length 15 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Gusseted, Clear, Package Configuration Case Pack, Seal Length 15 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.