Zoro Homepage

Open Poly Bags, 18" x 12", 1.50 mil, Clear, None, 1000 PK

  • Mfr # 5DTL6

  • Zoro # G2967535


product price: $95.89
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Features
Standard
Color
Clear
Bag Closure Type
None
Thickness
1.50 mil
Material
Polypropylene (PP)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTL6
Zoro #
G2967535
UPC #
654866028946
Country of Origin
Multiple

Dimensions

Width
12"
Length
18"
Thickness
1.50 mil
Depth
0
Size
18" x 12"
Overall Length
18 in
Seal Length
18 in
Mil Thickness Range
1.2 to 1.5 mil

Details

Item
Open Poly Bags
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Polypropylene (PP)
Standards
USDA and FDA
Write on Surface
No
Hang Hole
No
Bag Material
Polypropylene
Bag Item
Open Poly Bag
Package Configuration
Case Pack
Bag Bottom Type
Flat
Bag Type
Standard
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Polypropylene, Thickness 1.5 mil, Width 12 in, Length 18 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 18 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.