Open Poly Bags, 18" x 5", 0.75 mil, Clear, None, 1000 PK
Mfr # 5DRW5
Zoro # G5652403
product price: $27.99
/pk 1000, $0.03/eaKey Features
Features
Standard
Width
5"
Length
18"
Color
Clear
Bag Closure Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5DRW5
Zoro #
G5652403
UPC #
654866006364
Country of Origin
Taiwan, Province of China
Dimensions
Width
5"
Length
18"
Thickness
0.75 mil
Depth
4-1/2"
Size
18" x 5"
Seal Length
18 in
Overall Length
18 in
Overall Depth
4 1/2 in
Details
Item
Open Poly Bags
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Linear Low Density Polyethylene (LLDPE)
Standards
USDA and FDA
Write on Surface
No
Hang Hole
No
Bag Item
Open Poly Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Case Pack
Bag Type
Standard
Bag Bottom Type
Gusseted
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Width 5 in, Length 18 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Gusseted, Clear, Package Configuration Case Pack, Seal Length 18 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.