Zoro Homepage

Open Poly Bags, 20" x 12", 2 mil, Clear, None, 1000 PK

  • Mfr # 6XZT8

  • Zoro # G3519397


product price: $122.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Features
Standard
Width
12"
Length
20"
Color
Clear
Bag Closure Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XZT8
Zoro #
G3519397
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12"
Length
20"
Thickness
2 mil
Depth
0
Size
20" x 12"
Overall Length
20 in
Mil Thickness Range
1.75 to 2 mil

Details

Item
Open Poly Bags
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Bag Item
Open Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Roll
Bag Type
Standard
Bag Bottom Type
Flat

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 12 in, Length 20 in, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Roll, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.