Open Poly Bags, 29" x 12", 1.50 mil, Clear, None, 500 PK
Mfr # 5DTG0
Zoro # G3293936
product price: $96.59
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Features
Standard
Width
12"
Length
29"
Color
Clear
Bag Closure Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5DTG0
Zoro #
G3293936
UPC #
654866002403
Country of Origin
Multiple
Dimensions
Width
12"
Length
29"
Thickness
1.50 mil
Depth
6"
Size
29" x 12"
Seal Length
29 in
Overall Length
29 in
Mil Thickness Range
1.2 to 1.5 mil
Details
Item
Open Poly Bags
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Item
Open Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Case Pack
Bag Type
Standard
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Width 12 in, Length 29 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 29 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.