Zoro Homepage

Open Poly Bags, 6 mil, Pink, None, 200 PK

  • Mfr # 5CYH0

  • Zoro # G5625453


product price: $183.99
/pk 200, $0.92/ea
Free Shipping & Returns

Key Features

Features
ESD
Color
Pink
Bag Closure Type
None
Thickness
6 mil
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CYH0
Zoro #
G5625453
UPC #
654866013805
Country of Origin
Multiple

Dimensions

Width
18"
Length
36"
Thickness
6 mil
Depth
0
Overall Length
36 in
Seal Length
36 in

Details

Item
Open Poly Bags
Features
ESD
Color
Pink
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Open Poly Bag
Package Configuration
Case Pack
Bag Type
Standard
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features Anti-Static, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 6 mil, Width 18 in, Length 36 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Pink, Package Configuration Case Pack, Seal Length 36 in, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.