Zoro Homepage

Open Poly Bags on a Roll, 12-1/2" x 9", 1.90 mil, Clear, None, 1000 PK

  • Mfr # 5CPT3

  • Zoro # G5603001


product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Features
Standard
Width
9"
Length
12-1/2"
Color
Clear
Bag Closure Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPT3
Zoro #
G5603001
UPC #
654866022661
Country of Origin
Viet Nam

Dimensions

Width
9"
Length
12-1/2"
Thickness
1.90 mil
Depth
0
Size
12-1/2" x 9"
Overall Length
12 1/2 in
Seal Length
12 1/2 in
Mil Thickness Range
1.75 to 2 mil

Details

Item
Open Poly Bags on a Roll
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Pre Opened Bags on a Roll
Package Configuration
Roll
Bag Type
Standard
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 1.9 mil, Width 9 in, Length 12 1/2 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Roll, Seal Length 12 1/2 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.