Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Poly Bags on a Roll, 4" x 3", 1.40 mil, Clear, None, 4000 PK

  • Mfr # 5CPJ9

  • Zoro # G5530393


product price: $41.79
/pk 4000, $0.01/ea

Key Features

Features
Standard
Width
3"
Length
4"
Color
Clear
Bag Closure Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPJ9
Zoro #
G5530393
UPC #
654866015830
Country of Origin
Viet Nam

Dimensions

Width
3"
Length
4"
Thickness
1.40 mil
Depth
0
Size
4" x 3"
Overall Length
4 in
Seal Length
4 in
Mil Thickness Range
1.2 to 1.5 mil

Details

Item
Open Poly Bags on a Roll
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Item
Pre Opened Bags on a Roll
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Roll
Bag Type
Standard
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 1.4 mil, Width 3 in, Length 4 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Roll, Seal Length 4 in, Package Quantity 4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.