Open Poly Bags on a Roll, 4" x 4", 1.90 mil, Clear, None, 3000 PK
Mfr # 5CPL1
Zoro # G5542546
product price: $49.59
/pk 3000, $0.02/eaKey Features
Features
Standard
Width
4"
Length
4"
Color
Clear
Bag Closure Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5CPL1
Zoro #
G5542546
UPC #
654866022425
Country of Origin
Viet Nam
Dimensions
Width
4"
Length
4"
Thickness
1.90 mil
Depth
0
Size
4" x 4"
Overall Length
4 in
Seal Length
4 in
Mil Thickness Range
1.75 to 2 mil
Details
Item
Open Poly Bags on a Roll
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Pre Opened Bags on a Roll
Package Configuration
Roll
Bag Bottom Type
Flat
Bag Type
Standard
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 1.9 mil, Width 4 in, Length 4 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Roll, Seal Length 4 in, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.