Zoro Homepage

Open Poly Bags on a Roll, 6" x 3", 1.40 mil, Clear, None, 2500 PK

  • Mfr # 5CPK5

  • Zoro # G5718921


product price: $31.29
/pk 2500, $0.01/ea

Key Features

Features
Standard
Width
3"
Length
6"
Color
Clear
Bag Closure Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPK5
Zoro #
G5718921
UPC #
654866015878
Country of Origin
Multiple

Dimensions

Width
3"
Length
6"
Thickness
1.40 mil
Depth
0
Size
6" x 3"
Seal Length
6 in
Overall Length
6 in
Mil Thickness Range
1.2 to 1.5 mil

Details

Item
Open Poly Bags on a Roll
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Item
Pre Opened Bags on a Roll
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Roll
Bag Bottom Type
Flat
Bag Type
Standard
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 1.4 mil, Width 3 in, Length 6 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Roll, Seal Length 6 in, Package Quantity 2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.